Skip Content
4MM X 4IN MM NUT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4MM X 4IN MM NUT DRIVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTN0404RM
  • Mfr. Model # N0404RM
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.2 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank.

Technical Specs

  • Includes Red Vinyl Pouch
  • Item Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 7-3/8"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 4"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Black/Gray
  • Nut Driver Hex Size 4.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list