4LT5HO HVOLT HIGH BAY HVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4LT5HO HVOLT HIGH BAY HVOLT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR205X88
  • Mfr. Model # 205X88
  • UNSPSC # 39111532
  • CATALOGUE PAGE # 1172
  • Shipping Weight 15.0 lbs

Product Details

High bay fluorescent light fixtures, 347 - 480 voltage, T5 lamp type. Lamp qty. 4, lamps not included. Applications include manufacturing, warehousing, commercial and industrial facilities. Product Contributes to Reducing Energy Consumption

Technical Specs

  • Ballast Quantity 2
  • Height 2-3/8"
  • Lamp Quantity 4
  • Length 48-1/8"
  • Width 13-1/4"
  • Space to Mtg. Height Ratio 0.9:1
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Description/Special Features T5, Cord
  • Housing Finish Powder Coat
  • Lamp Included No
  • Housing Material Steel
  • Lamp Type T5
  • Lamp Watts 54
  • Mounting Suspended
  • Voltage 347 - 480
  • Series IBZ
  • Light Distribution Normal
  • Reflector Type Mirror
  • Standards UL
  • Fixture Wattage 234

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list