Skip Content
4L T5HO HVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4L T5HO HVOLT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR206AXC
  • Mfr. Model # 206AXC
  • UNSPSC # 39111532
  • CATALOGUE PAGE # 1172
  • Shipping Weight 15.0 lbs

Product Details

High bay fluorescent light fixtures, 347 - 480 voltage, T5 lamp type. Lamp qty. 4, lamps not included. Applications include manufacturing, warehousing, commercial and industrial facilities. Product Contributes to Reducing Energy Consumption

Technical Specs

  • Ballast Quantity 2
  • Height 2-3/8"
  • Lamp Quantity 4
  • Length 48-1/8"
  • Space to Mtg. Height Ratio 1.5:1
  • Width 13-1/4"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Description/Special Features T5, White Reflector
  • Ballast Type Electronic
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish Powder Coat
  • Lamp Type T5
  • Lamp Watts 54
  • Mounting Suspended
  • Series IBZ
  • Voltage 347 - 480
  • Light Distribution Wide
  • Reflector Type White
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Wattage 234

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List