Skip Content
.4INX20IN TUBE CLEANER, STIFF, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.4INX20IN TUBE CLEANER, STIFF, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53753
  • Mfr. Model # 53753
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Tube & Valve Brush
  • Overall Length 20"
  • Bristle Color Blue
  • Brush Width 3/4"
  • Brush Length 20"
  • Trim Length 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list