Skip Content
4INX12IN SDS MAX ONE PC CORE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4INX12IN SDS MAX ONE PC CORE B

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5924
  • Mfr. Model # DW5924
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 470
  • Shipping Weight 3.8 lbs

Product Details

One-Piece Carbide Core Bit. Alternating tooth design delivers increased durability and quicker centering. Tool-free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than tw

Technical Specs

  • Shank Size 25/64"
  • Overall Length 12"
  • Bit Dia. 4"
  • Item Hammer Drill Core Bit
  • Drilling Length 10"
  • Shank Shape SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list