Skip Content
4INX.045INX5/8IN CON/MRSY WHEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4INX.045INX5/8IN CON/MRSY WHEE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8071
  • Mfr. Model # DW8071
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Metal and Stainless Cutting
  • Diamond Knockout No
  • Thickness 0.045"
  • Max. RPM 15200
  • Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 60
  • Series High Performance
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list