Skip Content
4IN X 42IN BOLT DOWN BOLLARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN X 42IN BOLT DOWN BOLLARD

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSBDB4-42
  • Mfr. Model # BDB4-42
  • UNSPSC # 46161533
  • CATALOGUE PAGE # 1981
  • Shipping Weight 45.0 lbs

Technical Specs

  • Overall Height 42"
  • Outside Dia. 4-1/2"
  • Finish Yellow Powder Coated Finish
  • For Use With 5/8" x 4" Concrete Anchor Bolts
  • Item Bollard
  • Number of Mounting Holes 4
  • Wall Thickness 0.237"
  • Net Weight 45 lbs.
  • Installation Depth 4"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Surface Concrete

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list