4IN X 24IN THREADED BASE STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4IN X 24IN THREADED BASE STAINLESS

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSSS40-24TB304
  • Mfr. Model # SS40-24TB304
  • UNSPSC # 46161533
  • CATALOGUE PAGE # 1981
  • Shipping Weight 21.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).Steel Bollards, Welded steel construction. Powder coated yellow finish. Base plate: 8 inch by 8 inch.

Technical Specs

  • Includes Hardware
  • Outside Dia. 4"
  • Overall Height 24"
  • Number of Mounting Holes 2
  • Overall Length 8"
  • Locking System None
  • Wall Thickness 0.118"
  • Lighted No
  • Mounting Plate Dimensions 4" dia.
  • Net Weight 17 lb.
  • Cap Shape Dome
  • Finished Height 24"
  • Bollard Shape Round
  • Bollard Function Fixed
  • Bollard Striping No
  • Bollard Item Bollard
  • Mounting Surface Hard Surface
  • Bollard Color Silver
  • Bollard Material Stainless Steel
  • Bollard Cover Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list