Skip Content
4IN WHITE INK (FOR REFLECT), 984FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN WHITE INK (FOR REFLECT), 984FT

VNM SIGNMAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COBVNMR110W2
  • Mfr. Model # VNMR110W2
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2264
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With VNM2
  • Length 984 ft.
  • Width 4.15"
  • Colour White Reflective
  • Item Ribbon
  • Characteristics Reflective, Long Lasting, UV Resistant, Durable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list