Skip Content
4IN SWL SOFT RBR STM CASTER BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4IN SWL SOFT RBR STM CASTER BRAKE

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEW4521RRB
  • Mfr. Model # EW4521RRB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Load Rating 115 lbs.
  • Item Caster
  • Overall Height 4-11/16"
  • Application Light Duty
  • Replacement Wheel 47200
  • Stem Dia. 3/8"
  • Frame Finish Zinc
  • Wheel Color Black
  • Wheel Dia. 4"
  • Stem Length 1-1/2"
  • Wheel Width 15/16"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster with Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list