Skip Content
4IN SWL POLY LOC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN SWL POLY LOC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL422PPB
  • Mfr. Model # 422PPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Medium Duty
  • Core Color Gray
  • Replacement Wheel WPP4BG
  • Load Rating 250 lbs.
  • Overall Height 5"
  • Features Swivel
  • Frame Finish Zinc
  • Wheel Color Gray
  • Frame Material Zinc
  • Wheel Width 1-1/4"
  • Durometer 85 A
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Item Caster
  • Caster Sub-Type Swivel
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list