Skip Content
4IN SWL POLY LOC PLATE CASTER BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN SWL POLY LOC PLATE CASTER BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL422PPB-SWB
  • Mfr. Model # 422PPB-SWB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Overall Height 5"
  • Application Medium Duty
  • Load Rating 250 lbs.
  • Features Adjustable Total Lock
  • Core Color Gray
  • Replacement Wheel WPP4BG
  • Frame Material Zinc
  • Wheel Color Gray
  • Wheel Width 1-1/4"
  • Durometer 85 A
  • Frame Finish Zinc
  • Mounting Bolt Dia. 5/16"
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Item Caster
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain
  • Caster Brake Included Yes
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list