Skip Content
4IN SWIV PERFORMA PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN SWIV PERFORMA PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL47-4109-459-2
  • Mfr. Model # 47-4109-459-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 400 lbs.
  • Overall Height 5-5/8"
  • Replacement Wheel 5-4-459-2
  • Wheel Color Black
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Plate Size 4" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list