4IN RIGID POLY LOC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4IN RIGID POLY LOC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL429PPB
  • Mfr. Model # 429PPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Medium-duty
  • Features Rigid
  • Core Color Gray
  • Item 429ppb
  • Load Rating 250 lbs.
  • Overall Height 5"
  • Wheel Color Gray
  • Frame Material Zinc
  • Replacement Wheel WPP4BG
  • Frame Finish Zinc
  • Durometer 85 A
  • Wheel Width 1-1/4"
  • Plate Size 4-1/8" x 3-3/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 4"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Inside Bolt Hole Spacing 3 1/8 x 2 3/8
  • Plate Thickness 1/4"
  • Caster Raceway Double Ball
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list