Skip Content
4IN RIGID HD PHENOLIC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN RIGID HD PHENOLIC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL429ACB-HD
  • Mfr. Model # 429ACB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 2.75 lbs

Technical Specs

  • Application Medium-duty
  • Features Rigid
  • Core Color Black
  • Item 429acb-hd
  • Load Rating 500 lbs.
  • Replacement Wheel MPU415B 5/8
  • Overall Height 5"
  • Wheel Color Green
  • Frame Material Zinc
  • Durometer 90 D
  • Frame Finish Zinc
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Width 1-1/2"
  • Wheel Dia. 4"
  • Plate Thickness 1/4"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Wheel/Tread Material Phenolic
  • Caster Core Material Cast Iron
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list