Skip Content
4IN RDG ELASTIC RUBBER PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4IN RDG ELASTIC RUBBER PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLE429RB
  • Mfr. Model # E429RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Medium Duty
  • Item Caster
  • Core Color Black
  • Load Rating 300 lbs.
  • Overall Height 5"
  • Wheel Color Blue
  • Frame Material Zinc
  • Wheel Width 1-1/2"
  • Durometer 68-70 A
  • Frame Finish Zinc
  • Plate Size 4-1/8" x 3-3/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 4"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list