close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
4IN PC ADHESIVE REFL. BLOCK COMBOSE
- Item # GGS23Y068
- Mfr. Model # 23Y068
- UNSPSC # 60111304
- CATALOGUE PAGE # N/A
- Shipping Weight 1.4 lbs
Technical Specs
- Item Number and Letter Combo Kit
- Material Reflective
- Overall Height 4-3/4"
- Character A Thru Z, 0 Thru 9
- Character Height 4"
- Character Type Letters, Numbers
- Includes 180 Pieces
Compliance and Restrictions
-
None