Skip Content
4IN HANDGUARDED MASON CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN HANDGUARDED MASON CHISEL

MAYHEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW35205
  • Mfr. Model # 35205
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 325
  • Shipping Weight 1.87 lbs

Product Details

Used in multitude of masonry applications, from brick to stone to concrete. Allows for specific cuts, sizes and scores. Different cutting edge lengths provide the perfect sized tool for the perfect finished look. Shot-blasted finish.

Technical Specs

  • Application Brick and Stone Masonry
  • Item Brick Chisels
  • Length 7-1/2"
  • Includes Hand Guard
  • Material Tool Steel
  • Size 1"
  • Number of Pieces 1
  • Tip Size 4"
  • Characteristics Shot Blast Finish
  • Meets/Exceeds Asme
  • Hex 1"
  • Style Mason
  • Type Mason

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list