4IN CUP GRINDING WHEEL GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4IN CUP GRINDING WHEEL GP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4770
  • Mfr. Model # DW4770
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Application For Concrete
  • Item Segment Grinding Wheel
  • Wheel Type Single Row
  • Max. RPM 15,000
  • Arbor Size 5/8"-11
  • Abrasive Material Diamond
  • Number of Segments 8
  • Abrasive Depth 0.22"
  • Abrasive Wheel Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list