4IN CHROME TPR RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4IN CHROME TPR RIGID

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLCH04TPP125RGTP
  • Mfr. Model # CH04TPP125RGTP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Core Color Gray
  • Features Rigid
  • Load Rating 240 lbs.
  • Overall Height 5-7/16"
  • Frame Material Steel
  • Replacement Wheel CH04TPP12505
  • Wheel Color Gray
  • Wheel Width 1-1/4"
  • Frame Finish Chrome-plated
  • Plate Size 3-5/8" x 2-1/2"
  • Durometer 85
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Mounting Bolt Dia. 5/16"
  • Application Food Service, Utility Carts, Institutional Equipment, Medical Equipment, Case Carts, Hospital Equipment, Store Fixtures
  • Caster Sub-Type Rigid
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list