Skip Content
4IN BI-METAL HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN BI-METAL HOLE SAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9645
  • Mfr. Model # 49-56-9645
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Ice Hardened Hole Saw
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 4"
  • Pilot Drill Size 1/4"
  • Application For Cutting Wood, Stainless Steel, Brass, Copper, Sheet Metal, Plastic
  • Teeth per Inch 4/6
  • Thread Size 5/8-18
  • Hole Saw Product Grouping Hole Saws
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Metal
  • Tooth Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Arbor Design Not Included
  • Tooth Material Grade Matrix II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list