Skip Content
4IN AUTOCLAVE SS RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN AUTOCLAVE SS RIGID CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLAC04HSP125RGTP
  • Mfr. Model # AC04HSP125RGTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Rigid
  • Item Caster
  • Core Color Gray
  • Overall Height 5-7/16"
  • Load Rating 275 lbs.
  • Replacement Wheel SS04HSP12506
  • Wheel Color Gray
  • Frame Material Stainless Steel
  • Durometer 92
  • Wheel Width 1-1/4"
  • Plate Size 3-5/8" x 2-1/2"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 4"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list