4IN ALL-PLASTIC TWIN WHL SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4IN ALL-PLASTIC TWIN WHL SWIVEL

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLTM04PYP281SWTP
  • Mfr. Model # TM04PYP281SWTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Overall Height 5-3/8"
  • Load Rating 220 lbs.
  • Item Caster
  • Core Color White
  • Features Swivel
  • Wheel Color White
  • Frame Material Plastic
  • Wheel Width 2-5/8"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Durometer 95
  • Plate Size 3-5/8" x 2-1/2"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list