Skip Content
4IN ALL-PLASTIC TPR SWIVEL DIR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4IN ALL-PLASTIC TPR SWIVEL DIR BRK

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLNG04QDP125DLTP
  • Mfr. Model # NG04QDP125DLTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 275 lbs.
  • Core Color Gray
  • Features Swivel with Brake
  • Item Caster
  • Replacement Wheel NG04QDP12505
  • Wheel Color Gray
  • Overall Height 5-3/4"
  • Frame Material Plastic
  • Durometer 70
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Plate Size 3-5/8" x 2-1/2"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Caster Load Rating Range Light-Duty
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list