4GA 5/16TUBULAR LUG RING 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4GA 5/16TUBULAR LUG RING 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4238PK
  • Mfr. Model # 4238PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.129 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 4. Stud size 5/16 inch. Package quantity 10.

Technical Specs

  • Item Plated Tubular Lug Rings
  • Max. Temp. 1083 Degrees C
  • Insulation Type Non-Insulated
  • Terminal Type Ring
  • Wire Range 4 AWG
  • Overall Length 4"
  • Standards RoHS
  • Seam Tubular
  • Connection Material Copper
  • Stud Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list