Skip Content
4GA 49 BLK SS B/CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 49 BLK SS B/CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6241-0BP
  • Mfr. Model # 6241-0BP
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.741 lbs

Product Details

Switch to starter battery cables. Wire size 4 AWG. Length 49 inches. Colour: black.

Technical Specs

  • Wire Size (AWG) 4
  • Colour Black
  • Type Switch to Starter
  • Material of Construction Copper Core
  • Item Battery Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list