Skip Content
4GA 40 ST BLACK B/CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 40 ST BLACK B/CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6233-0-11
  • Mfr. Model # 6233-0-11
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.801 lbs

Product Details

Side post battery cables. Wire size 4 AWG. Length 40 inches. Colour: black.

Technical Specs

  • Colour Black
  • Type Side Post
  • Wire Size (AWG) 4
  • Item Battery Cables
  • Material of Construction Copper Core

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list