4GA 38 BLK BATTERY CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4GA 38 BLK BATTERY CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6206-0BP
  • Mfr. Model # 6206-0BP
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.831 lbs

Product Details

Top post battery cables. Wire size 4 AWG. Length 38 inches. Colour: black.

Technical Specs

  • Colour Black
  • Wire Size (AWG) 4
  • Type Top Post
  • Material of Construction Copper Core
  • Item Battery Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list