Skip Content
4GA 3/8TUBULAR LUG RING 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 3/8TUBULAR LUG RING 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4239PK
  • Mfr. Model # 4239PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.181 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 4. Stud size 3/8 inch. Package quantity 10.

Technical Specs

  • Item Plated Tubular Lug Rings
  • Insulation Type Non-Insulated
  • Overall Length 4"
  • Terminal Type Ring
  • Max. Temp. 1083 Degrees C
  • Wire Range 4 AWG
  • Standards RoHS
  • Seam Tubular
  • Connection Material Copper
  • Stud Size 3/8"
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list