Skip Content
4GA 3/8 BRZ LUG RING 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 3/8 BRZ LUG RING 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4209PK
  • Mfr. Model # 4209PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.201 lbs

Product Details

Copper tube starter ground lugs. Brazed seam electro - tin plated copper lugs. Wire range 4. Stud size 3/8 inch. Package quantity 10.

Technical Specs

  • Item Lug
  • Overall Length 4"
  • Insulation Type Non Insulated
  • Max. Temp. 1,083 Degrees C
  • Terminal Type Ring
  • Wire Range 4
  • Standards RoHS
  • Seam Brazed
  • Connection Material Copper
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list