Skip Content
4GA 25 BLK BATTERY CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 25 BLK BATTERY CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6204-0BP
  • Mfr. Model # 6204-0BP
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.664 lbs

Product Details

Top post battery cables. Wire size 4 AWG. Length 25 inches. Colour: black.

Technical Specs

  • Type Top Post
  • Wire Size (AWG) 4
  • Colour Black
  • Material of Construction Copper Core
  • Item Battery Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list