4GA 20 WELD BOOSTER CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4GA 20 WELD BOOSTER CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8731-31
  • Mfr. Model # 8731-31
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Item Booster Cables
  • Type 4 GA, 800 A, 20 ft., Super Flex
  • Copper (AWG/kcmil) 4
  • Cable Length (Ft.) 20
  • Application Welding Cable Construction
  • Max. Amps 800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list