Skip Content
4GA 20 BOOSTER CABLE 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 20 BOOSTER CABLE 400A

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8165K-E
  • Mfr. Model # 8165K-E
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Type 4 GA, 400 A, 20 ft.
  • Item Booster Cables
  • Cable Length (Ft.) 20
  • Max. Amps 400
  • Copper (AWG/kcmil) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list