Skip Content
4GA 12 RED BATTERY CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 12 RED BATTERY CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6201-5BP
  • Mfr. Model # 6201-5BP
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.477 lbs

Product Details

Top post battery cables. Wire size 4 AWG. Length 12 inches. Colour: red.

Technical Specs

  • Wire Size (AWG) 4
  • Colour Red
  • Type Top Post
  • Material of Construction Copper Core
  • Item Battery Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list