Skip Content
4GA 12 GRND STRAP LUG-LUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4GA 12 GRND STRAP LUG-LUG

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6257BP
  • Mfr. Model # 6257BP
  • UNSPSC # 26121629
  • CATALOGUE PAGE # 3032
  • Shipping Weight 0.188 lbs

Product Details

Lug-to-lug ground strap. Gauge: 4. Length 12 inches.

Technical Specs

  • Wire Size (AWG) 4
  • Type Lug-to-Lug
  • Material of Construction Copper
  • Item Ground Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list