Skip Content
4FT T8 VAPOR TIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4FT T8 VAPOR TIGHT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR180WM6
  • Mfr. Model # 180WM6
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Height 4-3/4"
  • Width 6-1/4"
  • Lamp Quantity 2
  • Length 50-5/8
  • Housing Material Polycarbonate
  • Lamp Included No
  • Lamp Watts 32
  • Lamp Type T8
  • Mounting Surface
  • Standards UL
  • Voltage 120 - 277
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list