Skip Content
4FT STRIP F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4FT STRIP F32T8

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR197X83
  • Mfr. Model # 197X83
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Strip
  • Lamp Quantity 2
  • Height 1-7/8"
  • Length 48-1/4"
  • Width 2-3/4"
  • Ballast Type Electronic
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Type Fluorescent
  • Lamp Watts 32
  • Mounting Surface, Chain
  • Voltage 120 - 277
  • Series Z
  • Standards UL
  • Fixture Wattage 58
  • Item Channel Strip Fluorescent Fixtures
  • Description/Special Features SnapTogether Components
  • Metal Gauge Steel
  • Suggested Lamp Item No. 3CA64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list