4FT RUBBER SPEED BUMP BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4FT RUBBER SPEED BUMP BLACK/YELLOW

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSENC24111
  • Mfr. Model # ENC24111
  • UNSPSC # 13101505
  • CATALOGUE PAGE # 1979
  • Shipping Weight 32.0 lbs

Product Details

Length 48 In., Height 2-1/4 In., Width 12 In., Colour Black, Material Rubber.

Technical Specs

  • Colour Black
  • Height 2-1/4"
  • Length 48"
  • Width 12"
  • Number of Holes 3
  • Operating Speed 2 - 5 MPH
  • Item Speed Bump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list