Skip Content
4FT RUBBER PARKING CURB BLACK/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4FT RUBBER PARKING CURB BLACK/YLW

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSENC14101
  • Mfr. Model # ENC14101
  • UNSPSC # 13101505
  • CATALOGUE PAGE # 1979
  • Shipping Weight 23.0 lbs

Product Details

Length 48 In., Height 4 In., Width 6 In., Colour Black, Material Rubber.

Technical Specs

  • Item Black with Yellow Tape
  • Width 6"
  • Colour Black
  • Length 48"
  • Height 4"
  • Number of Holes 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list