4FT LOW BAY INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4FT LOW BAY INDUSTRIAL

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR167FMV
  • Mfr. Model # 167FMV
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Width 12-3/4"
  • Ballast Quantity 1
  • Height 2-13/16"
  • Lamp Quantity 2
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Length 49-9/16"
  • Lamp Watts 32
  • Lamp Type T8
  • Mounting Surface/Chain
  • Housing Finish Powder Coat
  • Series L
  • Voltage 120 - 277
  • Reflector Type Asymmetrical
  • Standards UL
  • Channel Width 4-3/16"
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list