Skip Content
4FT LOW BAY INDUSTRIAL 347V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4FT LOW BAY INDUSTRIAL 347V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR138KKN
  • Mfr. Model # 138KKN
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Lamp Quantity 2
  • Ballast Quantity 1
  • Height 2-13/16"
  • Length 49-9/16"
  • Width 12-3/4"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Lamp Watts 32
  • Mounting Surface/Chain
  • Lamp Type T8
  • Series L
  • Voltage 347
  • Standards UL
  • Reflector Type Asymmetrical
  • Fixture Wattage 58
  • Channel Width 4-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list