!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOW BAY FIXTURE, INDUSTRIAL, 120V, 2 LAMP, 58W, ASYMMETRICAL REFLECTOR, 4 FT X 4 3/16 IN

LOW BAY FIXTURE, INDUSTRIAL, 120V, 2 LAMP, 58W, ASYMMETRICAL REFLECTOR, 4 FT X 4 3/16 IN

LITHONIA LIGHTING

LOW BAY FIXTURE, INDUSTRIAL, 120V, 2 LAMP, 58W, ASYMMETRICAL REFLECTOR, 4 FT X 4 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW BAY FIXTURE, INDUSTRIAL, 120V, 2 LAMP, 58W, ASYMMETRICAL REFLECTOR, 4 FT X 4 3/16 IN

LOW BAY FIXTURE, INDUSTRIAL, 120V, 2 LAMP, 58W, ASYMMETRICAL REFLECTOR, 4 FT X 4 3/16 IN

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR987211
  • Mfr. Model # L 2 32 120 GESB
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 176
  • Shipping Weight 9.5 lbs

Product Details

This low bay industrial fixture is 120 volts, and 58 watts. It features 2 lamps, one electronic ballast, an asymmetrical reflector, and has a white powder coat housing finish. It measures 4 feet x 4 3/16 inches.

Technical Specs

  • Suggested Fixture Mounting Height 16 ft
  • Fixture Voltage 120 V
  • Lamp Watts - Fixtures 32 W
  • Housing Finish Powder Coated
  • Number of Light Bars 2
  • Fixture Width 12 in
  • Reflector Type Asymmetrical
  • Fixture Ballast Type Electronic
  • Fixture Mounting Type Surface, Suspended
  • Fixture Series L
  • Standards UL, CSA
  • Max. Fixture Wattage 32 W
  • Fixture Housing Material Steel
  • Fixture Housing Colour White
  • Fixture Length 48 in
  • Fixture Height 4 in
  • Ballast Quantity 1
  • Fixture Temp. Range 0 to 25 Degrees C
  • Channel Width 4.1875 in
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list