4FT 120V VAPOR TIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4FT 120V VAPOR TIGHT

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR290771
  • Mfr. Model # 290771
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Lamp Quantity 2
  • Height 4-3/4"
  • Length 50-5/8
  • Housing Material Polycarbonate
  • Width 6-1/4"
  • Lamp Watts 32
  • Lamp Included No
  • Lamp Type T8
  • Mounting Surface
  • Voltage 120
  • Standards UL
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list