4A-PR4-VT-SS 1/4 VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

4A-PR4-VT-SS 1/4 VALVE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4A-PR4VT-SS
  • Mfr. Model # 4A-PR4VT-SS
  • UNSPSC # 40141626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Rotary Plug Valve
  • Seal Material Fluorocarbon Rubber
  • Standards ASTM A 479 Type 316
  • Handle Type Quarter Turn
  • Coefficient of Volume 1.24
  • Temp. Range -10 Degrees F - 450 Degrees F
  • Overall Length 2.18"
  • Body Material 316 Stainless Steel
  • Overall Height 1-17/32"
  • Valve Design 2-Way
  • Tube Size 1/4"
  • Max. Pressure 3,000 PSI CWP
  • Connection Type A-LOK(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list