48OZ DEAD BLOW COMBO FACE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

48OZ DEAD BLOW COMBO FACE-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT57533TT
  • Mfr. Model # 57533TT
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 218
  • Shipping Weight 3.2 lbs

Product Details

Top welded handle-to-head assembly adds extra durability and safety. Hot urethane Uni-Cast construction. Handle is reinforced with solid steel shaft for greater strength safety. Top of head molded with a flat surface. Dual head design. Comfortable dual molded grip. 48 oz.

Technical Specs

  • Features Top Welded Handle-to-Head Assembly Adds Extra Durability and Safety, Hot Urethane Uni-Cast Construction Outlasts All Other Soft Face Striking Tools. Urethane Composition Provides Shape-Retaining Faces Even After Repeated Striking on Hard Surfaces and Sharp Edges, Handle is Reinforced with Solid Steel Shaft for Greater Strength Safety, Top of Head Molded with a Flat Surface, Dual Head Design (Standard Dead Blow and Slim-Line Heads), Comfortable Dual Molded Grip
  • Overall Length 14-1/4"
  • Handle Colour Orange
  • Item Dead Blow Hammer
  • Handle Material Urethane with Steel Reinforcement
  • Replaceable Tip No
  • Head Material Urethane Composition
  • Head Length 5-4/5"
  • Head Weight 48 oz.
  • Face Diameter 1-45/64" x 2-3/32"
  • Tether Capable Tether Ready
  • Head Color Orange
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list