Skip Content
48IN WALK-BEHIND ROTARY SWEEPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

48IN WALK-BEHIND ROTARY SWEEPER

SWEEPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSWB480
  • Mfr. Model # SWB480
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 271.0 lbs

Technical Specs

  • Adjustable Height Yes
  • Clearing Path 48"
  • Engine Honda GXV 160
  • Tires 15" x 6"
  • Brush Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list