Skip Content
48IN STAIRNSNG BLK 10PK - HGH TRAFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

48IN STAIRNSNG BLK 10PK - HGH TRAFF

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114899
  • Mfr. Model # 114899
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Colour Black
  • Item Stair Nosing
  • Length 1-1/3"
  • Material 40% Glass-Filled Polyurethane
  • Width 48"
  • Shape Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list