Skip Content
48IN STAIRNOSING GRY - HIGH TRAFFIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

48IN STAIRNOSING GRY - HIGH TRAFFIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114900
  • Mfr. Model # 114900
  • UNSPSC # 30161908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Gray
  • Depth 3"
  • Item Photoluminescent High Traffic Stair Nosing
  • Material 40% Glass-Filled Polyurethane
  • Width 48"
  • Standards 2009 International Building Code and Fire Code,2009 National Fire Protection Association 101: Life Safety Code,LEED(R) Green Building Requirements
  • Tread Pattern Ribbed
  • Lip Height 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list