Skip Content
48IN R BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

48IN R BEAM LEVEL

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA41048
  • Mfr. Model # 41048
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

R shaped levels offer strength and durability. Continuous handle along with 3 straight edges. Fender smooth. (2) plumb vials. (1) level vial. 48 inch length.

Technical Specs

  • Colour Yellow
  • Accuracy 0.29"
  • Length 48"
  • Number of Level Vials 1
  • Vial Material Plastic
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Vial Type Liquid
  • Item R BEAM Type 300
  • Features Ergonomic, User Friendly Shape, 3 Straight Edges, Continuous Handle, Fender Smooth, Locked Vial System - Never Needs Adjustment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list