Skip Content
48IN FIELD RAKE 66IN ALUM HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

48IN FIELD RAKE 66IN ALUM HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM12048
  • Mfr. Model # 12048
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 338
  • Shipping Weight 6.0 lbs

Technical Specs

  • Handle Type Straight
  • Item Rake
  • Handle Length 66"
  • Handle Material Aluminum
  • Number of Tines 48
  • Length of Tines 4"
  • Tine Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list